2608606003 60x400mm Belt 100G (PK-3)

Order Code: ZT1034560P

£4.49each Inc VAT (20%)
£17.96 minimum order value

Minimum order quantity: 4.

Description

Bosch 60x400mm RedWood Sanding Belts 100G 3pk 2608606003
3 belts per pack 100G
Suitable for: Sanding all types of wood, chipboard and construction boards, metal.
Appropriate for: Bosch belt snaders PBS 60; PBS 60E

Specifications for 2608606003 60x400mm Belt 100G (PK-3)
  • Length
    400mm
  • Grit
    P120
  • Width
    60mm
  • Abrasive Material
    Aluminium Oxide
  • Grit Grade
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome