2608606033 75X457MM Sanding Belt Grit 60 (Pk-3)

Order Code: ZT1032899X

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 +£5.207%


Description

Bosch 60 Grit Sanding Belts are made to fit and offer exceptional performance on wood and paint surfaces.


Notes
Sanding Belts 75x457mm G60.
Item Weight: 91g.

See full description
Specifications for 2608606033 75X457MM Sanding Belt Grit 60 (Pk-3)
  • Abrasive Material
    Aluminium Oxide
  • Width
    75mm
  • Length
    457mm
  • Grit
    P60
  • Backing Material
    Fibre
  • MFR Part No.
    2608606033
  • Series
    2608606033
  • Bonding
    Resin
  • Application
    Refining
    Blending
    Cutting
    Deburring
    Stock Removal
  • Colour
    Brown
  • Grit Grade
    Coarse
  • Compatible With
    File Belt Sanders
  • Compatible Materials
    Wood