2948 Siatur JJ Narrow Cloth Belt  W100mm X L2740  Grit 600  Pack of 30
0
1

2948 Siatur JJ Narrow Cloth Belt W100mm X L2740 Grit 600 Pack of 30

Order Code: ZT1063098SCopy

£349.99 Inc VAT (20%)


Description

As a specialist product for the surface treatment of profiles and contoured surfaces made of high-alloy steel and other hard to grind metals, 2948 siatur jj provides a first-class quality finish and offers excellent value for money.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 2948 Siatur JJ Narrow Cloth Belt W100mm X L2740 Grit 600 Pack of 30
  • MFR Part No.
    4854.7328.0600
  • Application
    Contact Belt Sanding
  • Type
    Coated Abrasives
  • Grit
    600
  • Series
    2948 siatur jj
  • Product Type
    Coated Abrasives
  • Width
    100mm
  • Length
    2740mm