Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Belts
500mm Sanding Belt - Wide Coarse
By Brooke Cutting Tools
Order Code:
ZT5127850S
£1.22
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
1.22
https://www.zoro.co.uk/shop/abrasives/sanding-belts/500mm-sanding-belt-wide-coarse/p/ZT5127850S
Add to quotation
View all Sanding Belts
Description unavailable
Specifications
Specifications for 500mm Sanding Belt - Wide Coarse
Grit
P80
Abrasive Material
Aluminium Oxide
Width
101.6mm
Type
Coated Sheets
Length
500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome