616914 341D Cloth Belts 1 50X1220MM P60

Order Code: ZT1032909X

£10.99each Inc VAT (20%)
£659.40 minimum order value

Minimum order quantity: 60.

Description

3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.

Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs.
X-weight cloth backing withstands heavy sanding and grinding.
Resin bond withstands high heat and pressure.
Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates.
Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill.

See full description
Specifications for 616914 341D Cloth Belts 1 50X1220MM P60
  • Abrasive Material
    Aluminium Oxide
  • Width
    150mm
  • Series
    341D
  • Grit
    P60
  • Length
    1220mm
  • Application
    Deburring
    Stock Removal
    Blending
    Cutting
    Refining
  • Bonding
    Resin
  • Backing Material
    Cloth
  • Colour
    Brown
  • Compatible With
    Floor Mounted Belt Sanders
  • Compatible Materials
    High Nickel Alloy
    Copper
    INOX/Stainless Steel
    Wood
    Titanium/Zirconium
    Cobalt
    Carbon Steel
  • Grit Grade
    Coarse
  • MFR Part No.
    7100091799

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome