75 X 533MM X440 Best for Wood and Paint Sanding Belts 80G (2 608 606 071) Pk-3
Hover to enlarge the image
0
1

75 X 533MM X440 Best for Wood and Paint Sanding Belts 80G (2 608 606 071) Pk-3

Order Code:
MPN:

Product Description

The X440 Best for Wood and Paint removes material at an excellent rate when sanding old paint, varnish or wooden surfaces. Its tough semi-friable aluminium oxide abrasive grain provides high-performance sanding. In addition, the backing material is made of robust x-cloth with a high-quality belt joint for strength in extensive work. Furthermore, its grit features an electrostatic open-coated surface, providing consistent dust removal for continuous sanding.

This product is intended for the sanding wooden and coated surfaces, and is suitable for smoothing out feather edges. It is also ideal for flush sanding rebates and edges. The X440 Best for Wood and Paint sanding belt is compatible with belt sanders.

The grit is bonded using fully synthetic resin for wear resistance in heavy-duty applications.

Specifications
Abrasive Material
Aluminium Oxide
MFR Part No.
2608606071
Length
533mm
Width
75mm
Backing Material
Weighted Cloth
Grit
P80
Series
2608606071
Application
Blending, Deburring, Refining
Colour
Brown
Bonding
Resin
Compatible Materials
Wood
Compatible With
File Belt Sanders
Grit Grade
Coarse

£5.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome