Abrasive Belt, 577F, P60, 200 mm x 2.5 m

Order Code: ZT1276631X

£41.99 Inc VAT (20%)


Description

3M Cloth Belt 577F features alumina zirconia abrasive grain for increased cutting efficiency over aluminum oxide belts, and is backed with a heavy, water-resistant polyester backing that stands up to high-pressure applications and edge work. The durable backing ensures long life and supports both wet and dry operations.

Specifications for Abrasive Belt, 577F, P60, 200 mm x 2.5 m
  • Length
    2500mm
  • Model Number
    623524
  • Grit
    P60
  • Series
    577F
  • Width
    200mm
  • Abrasive Material
    Zirconia
  • Backing Material
    Weighted Cloth
  • Colour
    Red
  • Application
    Refining
    Cutting
    Stock Removal
    Blending
    Deburring
  • Bonding
    Resin
  • Compatible Materials
    INOX/Stainless Steel
    High Nickel Alloy
    Carbon Steel
  • Grit Grade
    Coarse
  • Compatible With
    Floor Mounted Belt Sanders
  • MFR Part No.
    7000085383

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome