Al/ox Sanding Belt 75mm x 457mm 120 Grit

Order Code: ZT4948029S

£5.19 Inc VAT (20%)
£6.0914.5% off
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.935%
10 - 19£4.6710%
20 +£4.4115%


Description

Abracs AL/OX Sanding Belt 75mm x 457mm 120 Grit Aluminium Oxide Sanding Belts for use on portable sanders and large industrial sanders. Manufactured from premium quality materials and strong, durable cloth backing to ensure maximum performance and professional results. Suitable for use on a broad range of materials. Heavy Duty Multi Purpose Long Life

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Al/ox Sanding Belt 75mm x 457mm 120 Grit
  • Length
    457mm
  • Grit
    120
  • Product Type
    Sanding Belt
  • Backing Material
    Cloth
  • Material
    Aluminium Oxide
  • Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome