Al/ox Sanding Belt 75mm x 533mm 80 Grit

Order Code: ZT4948008S

£4.39 Inc VAT (20%)


Description

Abracs AL/OX Sanding Belt 75mm x 533mm 80 Grit Aluminium Oxide Sanding Belts for use on portable sanders and large industrial sanders. Manufactured from premium quality materials and strong, durable cloth backing to ensure maximum performance and professional results. Suitable for use on a broad range of materials. Heavy Duty Multi Purpose Long Life

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Al/ox Sanding Belt 75mm x 533mm 80 Grit
  • Width
    75mm
  • Length
    533mm
  • Material
    Aluminium Oxide
  • Product Type
    Sanding Belt
  • Backing Material
    Cloth
  • Grit
    80

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome