BW114 1100x1900mm Belts P80

Order Code: ZT2490760S

£34.99 Inc VAT (20%)


Description

Aluminium oxide paper wide belts for use on wood working applications - Other materials, grits and sizes available on request.

Specifications for BW114 1100x1900mm Belts P80
  • Colour
    Grey
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P80
  • Length
    1900mm
  • Width
    1100mm
  • Application
    Refining
    Blending
    Deburring
  • Backing Material
    F-Paper
  • Bonding
    Resin
  • Compatible With
    Floor Mounted Belt Sanders
    File Belt Sanders
  • Compatible Materials
    Metal Composites
    Wood
    INOX/Stainless Steel
    Leather
    Steel
    Non-Ferrous Metals
  • Grit Grade
    Coarse
  • Series
    BW114
  • MFR Part No.
    BW114

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome