BW114 930mmx1900mm Belt P100

Order Code: ZT2490765S

£27.99 Inc VAT (20%)


Description

Aluminium oxide paper wide belts for use on wood working applications - Other materials, grits and sizes available on request.

Specifications for BW114 930mmx1900mm Belt P100
  • Grit
    P100
  • Colour
    Grey
  • Abrasive Material
    Aluminium Oxide
  • Width
    930mm
  • Length
    1900mm
  • Application
    Deburring
    Refining
    Blending
  • Backing Material
    F-Paper
  • Bonding
    Resin
  • Compatible With
    File Belt Sanders
    Floor Mounted Belt Sanders
  • Grit Grade
    Medium
  • Compatible Materials
    Metal Composites
    Non-Ferrous Metals
    Leather
    INOX/Stainless Steel
    Steel
    Wood
  • MFR Part No.
    BW114
  • Series
    BW114

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome