Cloth Belt 305EA A5 38 mm X2438 mm 40 Each/case

Order Code: ZT5130001S

£14.39 Inc VAT (20%)


Description

Excellent finish consistency from day one for final finish and pre-polish applications
Aluminum oxide grain cuts fast, stays sharp
Engineered for dry sanding applications, runs cooler
Proprietary abrasive mineral runs with less pressure, cleaner, cooler and with fewer belt changes
Fewer steps and fewer rejects means lower grinding cost per part



Suggested Applications

See full description
Specifications for Cloth Belt 305EA A5 38 mm X2438 mm 40 Each/case
  • Width
    38mm
  • Length
    2438mm
  • Product Type
    Cloth Belt
  • Abrasive Material
    Aluminum oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome