Cloth Belt 384F, 19mm x 457mm, 36+ Grit

Order Code: ZT3809248S

£1.85 Inc VAT (20%)


Description

3M™ Cloth Belt 384F is a high-quality, general purpose, premium aluminium oxide cloth belt with an extra durable backing. These belts feature fast-cutting abrasive grains that are resin-bonded to a durable X-weight polyester cloth backing. They are recommended for use on metal substrates and wood.

Features and Benefits
• Consistent, reliable performance on all substrates
• Waterproof backing holds up for wet and dry applications
• X-weight cloth backing withstands heavy sanding and grinding
• Withstands high heat and pressure

See full description
Specifications for Cloth Belt 384F, 19mm x 457mm, 36+ Grit
  • Backing Material
    Cotton
  • Grit
    P36
  • Abrasive Material
    Aluminium Oxide
  • Width
    19mm
  • MFR Part No.
    7100128753
  • Length
    457mm
  • Series
    384F
  • Grit Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome