Cubitron II Cloth Belt 723D 20mm x 1500mm P120

Order Code: ZT5128868S

£2.39 Inc VAT (20%)


Description

These cloth belts blend precision shaped grain with a cotton backing to ensure that not only is the product durable, but flexible enough to work with difficult contours on medical instruments, for example. The abrasive continuously self-fractures into sharp points to ensure consistent high performance and a long product lifespan. Furthermore, the abrasive runs cooler, reducing discolouration and heat related cracks.

Features and Benefits
• Precision shaped grain ensures durability and smoothness
• Flexible backing for precise applications
• High cut rate
• Consistent performance throughout long service life

Typical Applications
• Removes surface defects
• Ideal for tight contours and complex parts

See full description
Specifications for Cubitron II Cloth Belt 723D 20mm x 1500mm P120
  • Abrasive Material
    Ceramic
  • Grit
    P120
  • Width
    20mm
  • Backing Material
    Cotton
  • Grit Grade
    Medium
  • MFR Part No.
    7100091835
  • Length
    1500mm
  • Series
    723D

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome