Cubitron II Cloth Belt 984F, 50 mm x 2500 mm, 36+

Order Code: ZT3924843S

£6.49 Inc VAT (20%)


Description

3M™ Cubitron™ II Cloth Belts is designed to offer revolutionary performance with 3M Precision Shaped Grain to slice clean through metal. This cloth belt is specifically designed for medium to high pressure applications.

Features and Benefits
• Protects heat sensitive alloys from cracking or discolouring, as this belt is engineered to run cooler
• The belt life is increase, allowing for more parts per belt, making it more convenient as less belt changes would be required
• The 3M Precision Shaped Grain is designed to minimise operator fatigue

Typical Applications
• Set grains in stainless stell which removes materials and wields
• This belt is ideal for the dimension of metal sheets and coils

See full description
Specifications for Cubitron II Cloth Belt 984F, 50 mm x 2500 mm, 36+
  • Width
    25mm
  • Abrasive Material
    Cubitron II Ceramic
  • Backing Material
    Polyester cloth
  • Application
    Grinding
  • Grit
    60+
  • Length
    2000mm
  • MFR Part No.
    7000060815
  • Series
    Cubitron
  • Grit Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome