Flexible Diamond Belt 6440J N74 Pattern 18 Red 30 mm x 533 Mm

Order Code: ZT5129642S

£69.99 Inc VAT (20%)

Currently unavailable

Description

Multi-purpose
Flexible backing to adjust to contours
Highly durable nickel bonding
3M welded splice for splice resistance




Suggested Applications
Use for glass, ceramics, composites, glass reinforced plastics, marble and granite, hard metals � 55 HRC, thermal spray coatings and ceramics, chilled iron, super alloys, workpieces, flat glass, coated rolls, cam/crankshafts, hollow glass, chinaware

See full description
Specifications for Flexible Diamond Belt 6440J N74 Pattern 18 Red 30 mm x 533 Mm
  • Colour
    Red
  • Width
    30mm
  • Application
    Hard Metals
    Glass
  • Product Type
    Flexible Diamond Belt
  • Length
    533mm