0
1

II Cloth Belt 784F, 13 mm x 610 mm, 60+

Order Code: ZT1096153S

£2.09 Inc VAT (20%)


Description

3M Cubitron ll Cloth Belt 784F features 3M Precision Shaped Grain. Our cloth belts are a precise mix of shaped ceramic and premium aluminium oxide. They have a flexible J-weight cotton backing and open coat construction. The belts also feature a waterproof backing and grinding aid.

Specifications for II Cloth Belt 784F, 13 mm x 610 mm, 60+
  • MFR Part No.
    7100218941
  • Abrasive Material
    Ceramic
  • Grit
    P60
  • Length
    610mm
  • Backing Material
    J-Cotton
  • Width
    13mm
  • Series
    784F
  • Colour
    Brown
  • Application
    Blending
    Cutting
    Stock Removal
    Deburring
    Refining
  • Bonding
    Resin
  • Compatible Materials
    Super Alloys
    High Nickel Alloy
    Steel
    Carbon Steel
    Cobalt
    INOX/Stainless Steel
  • Compatible With
    File Belt Sanders
  • Grit Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome