II Cloth Belt 947A, 13 mm x 610 mm, 120+

Order Code: ZT1199740S

£1.59 Inc VAT (20%)


Description

Contains precision shaped abrasive grain coated on a X-weight, poly-cotton backing. Resin bonded for heat resistance. Recommended to be used dry.

Specifications for II Cloth Belt 947A, 13 mm x 610 mm, 120+
  • Grit
    P120
  • Width
    13mm
  • Length
    610mm
  • MFR Part No.
    7100026547
  • Application
    Grinding
  • Model Number
    668497
  • Backing Material
    Cloth
  • Abrasive Material
    Cubitron II Ceramic
  • Series
    947A
  • Bonding
    Resin
  • Colour
    Red
  • Grit Grade
    Medium
  • Compatible With
    File Belt Sanders
  • Compatible Materials
    INOX/Stainless Steel
    Steel
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome