0
1
2

KK712J Compactgrain Belt, 20mm X 1500mm, P180

Order Code: ZT1684639S

£3.99each Inc VAT (20%)
£79.80 minimum order value

Minimum order quantity: 20.

Description

This high-performing sanding belt has a continuous self-sharpening feature that ensures faster and cleaner cuts throughout the product's long lifespan. The compactgrain consistently provides high stock removal on a variety of surfaces, always leaving even surface roughness and a smooth finish.

Features and Benefits
• Self-sharpening effect elongates service life
• Compactgrain has high stock removal
• Consistently provides an even and smooth finish
• Reduces grind costs

Typical Applications
• Stainless steel
• Unalloyed steel
• Superalloys

See full description
Specifications for KK712J Compactgrain Belt, 20mm X 1500mm, P180
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    KK712J002001500 0180E07
  • Grit
    P180
  • Length
    1500mm
  • Backing Material
    J-Cotton
  • Width
    20mm
  • Series
    KK712J
  • Bonding
    Resin
  • Colour
    Brown
  • Application
    Cleaning
    Surface Preparation
  • Compatible With
    Floor Mounted Belt Sanders
    File Belt Sanders
  • Compatible Materials
    INOX/Stainless Steel
    Steel
    Super Alloys
  • Grit Grade
    Medium