0
1

KK712X Cloth Belt, P120, 100mm x 280mm

Order Code: ZT3920562S

£4.99each Inc VAT (20%)
£499.00 minimum order value

Minimum order quantity: 100.

Description

The KK712X range of cloth belts are ideal for flat grinding applications and grinding operations with medium contact pressure. This product has short initial grinding times and the abrasive continuously self-sharpens, ensuring a high grind rate, reduced tool wear and therefore a longer service life.

Features and Benefits
• Excellent product lifespan
• Self-sharpening feature ensures consistent high performance
• Short initial grinding times

Typical Applications
• Stainless steel
• Unalloyed steel
• Superalloys

See full description
Specifications for KK712X Cloth Belt, P120, 100mm x 280mm
  • Backing Material
    Polyester
  • Width
    100mm
  • Abrasive Material
    Aluminium Oxide
  • Series
    KK712X
  • Grit
    P120
  • MFR Part No.
    KK712X010000280 0120E07
  • Length
    280mm
  • Grit Grade
    Medium