KL361 50mmx1525mm Cloth BELTSP600

Order Code: ZT1326655S

£2.99each Inc VAT (20%)
£74.75 minimum order value

Minimum order quantity: 25.

Description

Designed for work on stainless steel and a number of other metals, the KL361 is suited to most industrial applications.
The product boasts premium quality and suitability for universal use - with flexible cloth and superior tear resistance.

Features and Benefits
• Convenient dispenser box always keeps these abrasives within easy reach
• Synthetic resin bond makes this abrasive highly effective - even for the toughest of applications
• Consistent grinding performance and impressive longevity

Notes
• Images for illustration purposes only

See full description
Specifications for KL361 50mmx1525mm Cloth BELTSP600
  • Width
    50mm
  • Length
    1525mm
  • MFR Part No.
    248539
  • Abrasive Material
    Aluminium Oxide
  • Series
    KL361
  • Grit
    P600
  • Bonding
    Resin
  • Backing Material
    JF-Cotton
  • Application
    Surface Preparation
  • Colour
    Brown
  • Compatible Materials
    Wood
    Steel
    Metal Composites
    Plastic
    Non-Ferrous Metals
    INOX/Stainless Steel
  • Compatible With
    File Belt Sanders
  • Grit Grade
    Fine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome