0
1

KV707X Low Stretch Finishing Belt, 30mm X 1065mm, P180, Red

Order Code: ZT1200518S

£13.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This robust finishing belt is ideal for satin finishing sheets on wide belt machines, and with cooling lubricants in centerless applications. It has a reinforced, low stretch backing of polyester which consistently produces a uniform surface finish. It is very adaptable, waterproof and boasts an extremely long service life.

Features and Benefits
• Robust, low stretch polyester backing
• Produces a uniform surface finish every time
• Adaptable belt
• Very long service life

Typical Applications
• Calendering sheet metal plates
• Deburring
• Finishing

See full description
Specifications for KV707X Low Stretch Finishing Belt, 30mm X 1065mm, P180, Red
  • Length
    1065mm
  • Abrasive Material
    Aluminium Oxide
  • Width
    30mm
  • Grit
    P180
  • Backing Material
    Polyester
  • MFR Part No.
    KV707X003001065 0180E07
  • Series
    KV707X
  • Application
    Cleaning
    Surface Preparation
  • Colour
    Red
  • Bonding
    Resin
  • Compatible With
    Floor Mounted Belt Sanders
    File Belt Sanders
  • Standards Met
    FEPA
  • Compatible Materials
    Aluminium
    Steel
    Non-Ferrous Metals
    Paint
    Metal Composites
    INOX/Stainless Steel
  • Grit Grade
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome