KV707X Non-Woven Cloth Belt (Blue) 30mm x 1065mm

Order Code: ZT3933277S

£14.99each Inc VAT (20%)
£74.95 minimum order value

Minimum order quantity: 5.

Description

This robust surface conditioning belt has a low-stretch backing made of strong polyester and is ideal for a variety of applications. Performing at a high standard throughout its product lifespan, the belt is suitable for deburring, finishing and calendering sheet metal plates.

Features and Benefits
• Uniform surface finish
• Long product lifespan
• Waterproof properties
• Adaptable

Typical Applications
• Deburring
• Finishing
• Calendering sheet metal plates
• Off-hand grinding

See full description
Specifications for KV707X Non-Woven Cloth Belt (Blue) 30mm x 1065mm
  • Abrasive Material
    Aluminium Oxide
  • Length
    1065mm
  • MFR Part No.
    KV707X003001065 0240E07
  • Series
    KV707X
  • Grit
    P240
  • Width
    30mm
  • Backing Material
    Polyester
  • Grit Grade
    Fine