LS313JF 50mmx1525mm Clothbelts P180

Order Code: ZT1326646S

£2.99each Inc VAT (20%)
£149.50 minimum order value

Minimum order quantity: 50.

Description

Highly effective yet durable cloth sanding belts.

Features and Benefits
• Open coat construction and advanced anti-static treatment reduce loading for enhanced cut-rate and longer belt life
• Heavyweight cloth backing offers durability for coarser grades and is especially suited to wide belt and edge sanding
• Washable backing is suitable for sanding wood with a lot of Pitch/resin (belts load quickly) such as pine
• Resin bond withstands high heat and pressure for longer service life

See full description
Specifications for LS313JF 50mmx1525mm Clothbelts P180
  • MFR Part No.
    299463
  • Length
    1525mm
  • Grit
    P180
  • Backing Material
    Weighted Cloth
  • Width
    50mm
  • Abrasive Material
    Aluminium Oxide
  • Series
    LS313JF
  • Bonding
    Resin
  • Application
    Surface Preparation
    Cleaning
  • Colour
    Green
  • Grit Grade
    Medium
  • Compatible Materials
    Aluminium
    INOX/Stainless Steel
  • Compatible With
    File Belt Sanders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome