P-36681 Abrasive Belt 609030 30X533MM P60 (Pk-5)

Order Code: ZT1026607X

£6.99 Inc VAT (20%)


Description

Makita P-36681 Sanding Belt is perfectly designed for Makita multi-purpose sander, so can be used for filing, sanding or finishing.

Dimensions: 30mm x 533mm.
Grit: 60.
Features: Aluminium Oxide grit bonded to cloth backing.
Pack Quantity: 5.
Applications: Sanding wood and regular steel.
Suitable For: Wood, Regular Steel.

See full description
Specifications for P-36681 Abrasive Belt 609030 30X533MM P60 (Pk-5)
  • Width
    30mm
  • Abrasive Material
    Aluminium Oxide
  • Length
    533mm
  • Grit
    P60
  • MFR Part No.
    P-36681
  • Series
    P-36681
  • Bonding
    Resin
  • Colour
    Red
  • Backing Material
    Weighted Cloth
  • Application
    Cutting
    Blending
    Stock Removal
    Deburring
    Refining
  • Compatible Materials
    Steel
    Wood
  • Grit Grade
    Coarse
  • Compatible With
    File Belt Sanders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome