P-36902 Sanding Belts 80 Grit 100 x 610mm (5 Pack)

Order Code: ZT2603351S

£11.99 Inc VAT (20%)


Description

Makita P-36902 Sanding Belts 100 x 610mm 80 Grit (Pack Of 5) The Makita P-36902 is a Pack of 5 Sanding Belts, 100mm wide and 610mm in length with a 80 Grit rating. The grit size is determined by the number of holes per square inch required by a sieve designed to collect the grit. The smaller the number, the coarser the cut. A coated abrasive comprises 3 major components; abrasive grit, specific to the application; backing material to hold the abrasive and a bonding agent to glue the grit to backing. The quality of the materials and manufacturing method are critical factors in matching long life with fast cutting performance. Compatible with Makita 9401 9403 9404 9924DB: HiKOKI and Ryobi. Features: Application: Sanding wood and regular steel. Floor sanding. Features: Aluminium Oxide grit bonded to cloth backing. Pack of 5. Belt is designed for use with very powerful belt sanders Specification: Part Number: P-36902 Overall Length: 610mm Width: 100mm Grit: 80 Pack Quantity: 5

See full description
Specifications for P-36902 Sanding Belts 80 Grit 100 x 610mm (5 Pack)
  • Grit
    80
  • Backing Material
    Cloth
  • Abrasive Material
    Aluminium Oxide
  • Pack Quantity
    5
  • Product Type
    Sanding Belts
  • Width
    100mm
  • Overall Length
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome