P-37194 76X533MM Abrasive Belts P80 (Pk-5)

Order Code: ZT1032901X

£10.29 Inc VAT (20%)


Description

Features:
Aluminium Oxide grit bonded to cloth backing.
Belt is designed for use with medium power belt sanders.
Compatible with: 9911: Skil B&D.
Material: Wood, Regular Steel.

Technical Specification:
Grit: 120.
Width: 76mm.
Overall Length: 533mm.
Pack Quantity: 5.

See full description
Specifications for P-37194 76X533MM Abrasive Belts P80 (Pk-5)
  • Backing Material
    Weighted Cloth
  • Grit
    P80
  • Width
    76mm
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    P-37194
  • Length
    533mm
  • Grit Grade
    Coarse
  • Series
    76x533

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome