0
1

P-43290 9X533MM Abrasive Belts P120 (Pk-5)

Order Code: ZT1032902X

£5.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This high quality coated abrasive belt features excellent stock removal and a long life. It is suitable for use with the Makita 9032 filing sander. The hard wearing aluminium oxide abrasive is a high performing sander and has 120 grit.

Features and Benefits
• Excellent stock removal
• Long product lifespan
• High performance sanding

Typical Applications
• Sanding wood
• Varnished or painted wood
• Metal

See full description
Specifications for P-43290 9X533MM Abrasive Belts P120 (Pk-5)
  • Grit
    P120
  • Length
    533mm
  • Model Number
    9032
  • Application
    Sanding wood and metal
  • Width
    9mm
  • Colour
    Red
  • MFR Part No.
    P-43290
  • Series
    P-43290
  • Abrasive Material
    Aluminium Oxide
  • Backing Material
    Weighted Cloth
  • Bonding
    Resin
  • Compatible Materials
    Wood
    Steel
  • Compatible With
    File Belt Sanders
  • Grit Grade
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome