0
1
2

Page Markers Assorted (Pack of 500) 670-5

Order Code: ZT1544479S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

These colourful Post-it Page Markers are ideal for bookmarking pages and sections in books and catalogues. They are perfect for use in textbooks when studying, or in recipe books and brochures. With Post-it removable adhesive, you can easily apply, remove and readjust as necessary. This pack contains 500 page markers measuring 15 x 50mm in purple, pink, yellow, green and orange (100 per colour).
Size: 15 x 50mm
Removable adhesive for easy repositioning
Highlight important information or mark pages
5 assorted colours: Purple, Pink, Yellow, Green and Orange
Pack of 500

See full description
Specifications for Page Markers Assorted (Pack of 500) 670-5
  • MFR Part No.
    3M88190
  • Pack Quantity
    500
  • Size
    15 x 50mm
  • Product Type
    Page Markers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome