RB346X 50x1525mm Cloth Belts P120

Order Code: ZT3938040S

£3.39each Inc VAT (20%)
£33.90 minimum order value

Minimum order quantity: 10.

Description

Expect high stock removal rates with this selection of cloth sanding belts from Hermes Abrasives®. High-quality materials ensure a consistent finish and long product life, while the flexible cloth backing is water-resistant to allow for both wet and dry sanding.

Features and Benefits
• The cloth belt ensures good grip and smooth running for standard and wide belts
• Aluminium oxide grit mix ensures a consistent finish and long product life
• Cost-effective solution

See full description
Specifications for RB346X 50x1525mm Cloth Belts P120
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P120
  • Series
    RB346X
  • Length
    1525mm
  • MFR Part No.
    6336298
  • Backing Material
    Weighted Cloth
  • Width
    50mm
  • Grit Grade
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome