Regalite Polycut Cloth Belt 707E, P120, 13 mm x 610 mm

Order Code: ZT1032829X

£1.99 Inc VAT (20%)


Description

3M Cloth Belt 707E uses a 3M Ceramic Aluminum Oxide Abrasives blend and is designed for light to moderate-pressure stock removal and finishing operations when you need a conformable belt for contoured surfaces. Our belt is constructed with a blend of 3M Ceramic Abrasive Grain and premium aluminum oxide to give you more durability and cutting efficiency over non-ceramic abrasives.

See full description
Specifications for Regalite Polycut Cloth Belt 707E, P120, 13 mm x 610 mm
  • Grit
    P120
  • Abrasive Material
    Aluminium Oxide
  • Length
    610mm
  • Model Number
    A65218
  • Series
    707E
  • Width
    13mm
  • Bonding
    Resin
  • Application
    Cleaning
    Deburring
    Refining
    Surface Preparation
    Blending
  • Backing Material
    Cloth
  • Compatible With
    File Belt Sanders
  • Grit Grade
    Medium
  • Compatible Materials
    INOX/Stainless Steel
    Carbon Steel
    Steel
  • MFR Part No.
    7000084737

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome