Sanding Belt 533 X 75mm 80G Pack of 3

Order Code: ZT3145132S

£8.49 Inc VAT (20%)


Description

DEWALT Sanding belts have a heavy-duty backing cloth, resin bonded for use with belt sanders. They provide excellent grain adhesion and heat resistance for power sanding and have a high quality aluminium oxide grain for fast, aggressive stock removal and fine finishing. Anti static bond and backing ensures more efficient dust extraction, improved finish and longer life.

Applications: for all stripping, sanding and finishing tasks on wood, metal and painted surfaces.

Pack of 3 DEWALT Sanding Belts 533 x 75mm 80G.

See full description
Specifications for Sanding Belt 533 X 75mm 80G Pack of 3
  • Grit
    80
  • Length
    533mm
  • Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome