0
1

Siapan Wide Paper Belt - Pack of 4

Order Code: ZT1063998S

£99.99 Inc VAT (20%)


Description

The specialist series for fine sanding or intermediate sanding of MDF boards, hard fibre boards and particle boards: Thanks to its joint with no excess thickness, 1718 siapan ensures a perfect surface finish free of chatter marks.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Siapan Wide Paper Belt - Pack of 4
  • MFR Part No.
    4261.1626.0100
  • Type
    Coated Abrasives
  • Grit
    100
  • Series
    1718 siapan
  • Product Type
    Coated Abrasives
  • Length
    2620mm
  • Width
    2110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome