0
1

Siatur Cloth Portable Belt - Pack of 12

Order Code: ZT1062405S

£17.99each Inc VAT (20%)
£107.94 minimum order value
£18.995% off

Minimum order quantity: 6.

Description

As a specialist product for a range of applications including surgical instruments or watch cases, 2945 siatur j is everything you would expect of a coated abrasive designed for applications ranging from coarse to fine sanding, all the way through to structuring and final sanding.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Siatur Cloth Portable Belt - Pack of 12
  • MFR Part No.
    2084.7081.0320
  • Application
    Contact Belt Sanding
  • Type
    Coated Abrasives
  • Grit
    320
  • Series
    2945 siatur j
  • Product Type
    Coated Abrasives
  • Width
    65mm
  • Length
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome