X440 Sanding Belt 60 X 400MM, P40 for Wood & Paint - 2 608 606 000 Pk-3

Order Code: ZT1021584P

£4.49each Inc VAT (20%)
£17.96 minimum order value

Minimum order quantity: 4.

Description

X440 sanding belt for sanding all types of wood, hardwood, chipboard, construction boards and paint. For use with the Bosch PSB 60 and PSB 60 E.

Specifications for X440 Sanding Belt 60 X 400MM, P40 for Wood & Paint - 2 608 606 000 Pk-3
  • Length
    400mm
  • Grit
    P40
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    2 608 606 000
  • Backing Material
    Weighted Cloth
  • Width
    60mm
  • Grit Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome