100 X 16mm General Purpose Aluminium Oxide Fibre Discs P100

Order Code: ZT3295720S

£0.25each Inc VAT (20%)
£250.00 minimum order value
QuantityPriceDiscount
1 - 999£0.250%
1000 +£0.244%

Minimum order quantity: 1000.

Description

These York discs are suitable for use on steel, stainless steel, non ferrous metals and cast iron. The extensive grit range means you will find exactly the right product for every job. With these discs, even the most difficult surfaces can be worked and finished with ease.

Features and Benefits
• High speed penetration of tough and high tensile materials
• Long disc life with optimal flexibility ensure York sanding discs give first class performance every time
• Available in a range of sizes and specifications to suit your specific needs

Typical Applications
• Recommended for use with all portable grinders and sanders

See full description
Specifications for 100 X 16mm General Purpose Aluminium Oxide Fibre Discs P100
  • Diameter
    100mm
  • Abrasive Material
    Aluminium Oxide
  • Applications
    Stock Removal
    Surface Preparation
  • Compatible Materials
    Stainless Steel
    Non-Ferrous Metals
    Aluminium
  • Grit Grade
    Coarse
  • Bore Diameter
    16mm
  • Backing Material
    Fibre
  • Bore Type
    Round Hole
  • Vacuum Hole Design
    No Hole
  • Bonding
    Resin
  • Grit
    100
  • Series
    AL100
  • Maximum Operating Speed
    12400rpm
  • Colour
    Maroon
  • Suitable For
    Right Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome