0
1

100x16 XF733 Fibre Disc P36

Order Code: ZT1196934S

£0.89each Inc VAT (20%)
£890.00 minimum order value

Minimum order quantity: 1000.

Description

Introducing the new, class-leading XF733 fibre sanding disc from VSM.
The new XF733 embraces two technologies - the well-tried VSM CERAMICS grinding technology for high stock removal and an extended service life, and the new additional grinding-active layer VSM STEARATE Plus for considerably reduced chip adhesion. This translates into an incredibly enhanced service life combined with a markedly higher stock removal. This helps to fully optimize the grinding process.

Features and Benefits
• 100% VSM CERAMICS abrasive grain
• The VSM STERATE Plus layer considerably reduces chip adhesion
• Extremely dimensionally stable and heat-resistant vulcanized fibre backing

See full description
Specifications for 100x16 XF733 Fibre Disc P36
  • Abrasive Material
    Ceramic
  • Disc Diameter
    100x16mm
  • Backing Material
    Vulcanised Fibre
  • MFR Part No.
    XF733
  • Grade
    P36
  • Bore Type
    Star Shaped Hole
  • Grit
    P36
  • Series
    XF733
  • Bore Diameter
    16mm
  • Diameter
    100mm
  • Compatible Materials
    Non-Ferrous Metals
    Aluminium
    Super Alloys
  • Colour
    White
  • Bonding
    Resin
  • Standards Met
    EN 13743
  • Suitable For
    Right Angle Grinder
  • Grit Grade
    Extra Coarse
  • Applications
    Stock Removal
  • Vacuum Hole Design
    1 Hole
  • Maximum Operating Speed
    7500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome