115mm Metal Cleaning Polycarbide Disc with 22.2mm Centre Bore, 1pc

Order Code: ZT2443514S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

A polycarbide surface cleaning and stripping disc with a 22.2mm centre bore for mounting onto an electric grinder.
These discs mounted on air or electric operated tools can be used for cleaning and stripping any surface prior to painting, spraying or other finishing.
Great for stripping underseal from vehicle panels, cleaning boat hulls, taking off varnish, paint and filler from doors and panels and wood coatings.
The disc is a nylon based non-woven open cell material and wont gouge the material or surface its working on.
Size 115mm
Centre bore 22.2mm
1 discs per pack

See full description
Specifications for 115mm Metal Cleaning Polycarbide Disc with 22.2mm Centre Bore, 1pc
  • Size
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome