115mm x 22mm x 120grit Zirconium Fibre Sanding Disc PK of 25 ABFD115120Z

Order Code: ZT3113084S

£33.99 Inc VAT (20%)


Description

ABRACS 115mm x 22mm x 120grit Zirconium Fibre Sanding Disc pk of 25 ABFD115120Z

Premium quality zirconium maximum performance fibre discs
Suitable for stainless steel, mild steel, sheet metal and high grade steel
Unique bond holds the grit to the disc surface with a heavy-duty fibre backing for increased strength, durability and tear resistance
115mm x 22mm x 120 grit
Max RPM 13, 300
Pack of 25 discs
These Abracs Zirconium Fibre Sanding Discs are premium quality and suitable for a variety of materials, including stainless steel, mild steel, sheet metal and high grade steel. They have a unique bond that holds the grit to the disc surface with a heavy-duty fibre backing, which provides increased strength, durability and tear resistance. The discs are 115mm in diameter, 22mm in hole size and have a 120 grit finish. They have a maximum RPM of 13, 300 and come in a pack of 25.

These discs are perfect for a variety of sanding applications, including deburring, smoothing, polishing and finishing. They are also ideal for use with power tools, such as angle grinders and bench grinders.

Features:

Premium quality zirconium maximum performance fibre discs
Suitable for stainless steel, mild steel, sheet metal and high grade steel
Unique bond holds the grit to the disc surface with a heavy-duty fibre backing for increased strength, durability and tear resistance
115mm x 22mm x 120 grit
Max RPM 13, 300
Pack of 25 discs
Benefits:

Long lasting and durable
Fast and efficient sanding
Smooth, even finish
Easy to use
Safe and reliable
Applications:

Deburring
Smoothing
Polishing
Finishing
Specifications:

Diameter: 115mm
Hole size: 22mm
Grit: 120
Max RPM: 13, 300
Pack size: 25 discs

See full description
Specifications for 115mm x 22mm x 120grit Zirconium Fibre Sanding Disc PK of 25 ABFD115120Z
  • Diameter
    115mm
  • Material
    Zirconium
  • Grit
    120
  • Abrasive Material
    Zirconium
  • Product Type
    Sanding Disc
  • Applications
    Deburring
    Finishing
    Polishing
  • Hole Size
    22mm
  • Backing Material
    Fibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome