0
1

115mm Zirconia Alumina P60 Fibre Discs

Order Code: ZT3295017S

£0.54each Inc VAT (20%)
£2.70 minimum order value

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

Zirconia alumina abrasive disk with form-resistant vulcanised fibre backing. Featuring a special coat for hand-held machines, self-sharpening effect that results in long-lasting high grinding capacity and High stock removal. Suitable for angle grinders.

Specifications for 115mm Zirconia Alumina P60 Fibre Discs
  • Backing Material
    Vulcanised Fibre
  • Abrasive Material
    Zirconia
  • Colour
    Blue
  • Bore Diameter
    22mm
  • Diameter
    115mm
  • Bore Type
    Star Shaped Hole
  • Vacuum Hole Design
    Star Centre Hole
  • Applications
    Stock Removal
    Cutting
  • Grit
    60
  • Maximum Operating Speed
    13300rpm
  • Standards Met
    EN 13743
  • Compatible Materials
    Stainless Steel
    Steel
  • Bonding
    Resin
  • Grit Grade
    Extra Coarse
  • Suitable For
    Right Angle Grinder
  • MFR Part No.
    0060S1E
  • Series
    ZF714

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome