0
1
2
3

115MMX22MM Resin F/B Sanding Discs (25)

Order Code: ZT1033797X

£3.09 Inc VAT (20%)


Description

Aluminium Oxide resin backed fibre. Long disc life. Optimum flexibility. For metal and wood. For use with portable grinders and sanders.
Contents: 5 x P24, 5 x P36, 5 x P60, 5 x P80, 5 x P120.
All discs 115 x 22mm.
Pack of 25.

Specifications for 115MMX22MM Resin F/B Sanding Discs (25)
  • Grade
    P120
    P36
    P60
    P24
    P80
  • Abrasive Material
    Aluminium Oxide
  • Disc Size
    115 x 22mm
  • Pack Quantity
    25
  • Grit
    P60
    P24
    P36
    P80
    P120
  • Diameter
    115mm
  • Bore Diameter
    22.22
  • Disc Type
    Coated Disc Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome