127 X 22mm General Purpose Aluminium Oxide Fibre Discs P100

Order Code: ZT3295680S

£0.36each Inc VAT (20%)
£180.00 minimum order value
QuantityPriceDiscount
1 - 499£0.360%
500 - 999£0.345.5%
1000 +£0.3211%

Minimum order quantity: 500.

Description

These York discs are suitable for use on steel, stainless steel, non ferrous metals and cast iron. The extensive grit range means you will find exactly the right product for every job. With these discs, even the most difficult surfaces can be worked and finished with ease.

Features and Benefits
• High speed penetration of tough and high tensile materials
• Long disc life with optimal flexibility ensure York sanding discs give first class performance every time
• Available in a range of sizes and specifications to suit your specific needs

Typical Applications
• Recommended for use with all portable grinders and sanders

See full description
Specifications for 127 X 22mm General Purpose Aluminium Oxide Fibre Discs P100
  • Suitable For
    Right Angle Grinder
  • Bore Diameter
    22mm
  • Compatible Materials
    Non-Ferrous Metals
    Stainless Steel
    Aluminium
  • Bonding
    Resin
  • Series
    AL127
  • Applications
    Stock Removal
    Surface Preparation
  • Grit
    100
  • Grit Grade
    Coarse
  • Vacuum Hole Design
    No Hole
  • Maximum Operating Speed
    10000rpm
  • Diameter
    127mm
  • Abrasive Material
    Aluminium Oxide
  • Colour
    Maroon
  • Backing Material
    Fibre
  • Bore Type
    Round Hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome