127 X 22mm General Purpose Aluminium Oxide Fibre Discs P24

Order Code: ZT3295763S

£0.44each Inc VAT (20%)
£220.00 minimum order value
QuantityPriceDiscount
1 - 499£0.440%
500 - 999£0.424.5%
1000 +£0.409%

Minimum order quantity: 500.

Description

These York discs are suitable for use on steel, stainless steel, non ferrous metals and cast iron. The extensive grit range means you will find exactly the right product for every job. With these discs, even the most difficult surfaces can be worked and finished with ease.

Features and Benefits
• High speed penetration of tough and high tensile materials
• Long disc life with optimal flexibility ensure York sanding discs give first class performance every time
• Available in a range of sizes and specifications to suit your specific needs

Typical Applications
• Recommended for use with all portable grinders and sanders

See full description
Specifications for 127 X 22mm General Purpose Aluminium Oxide Fibre Discs P24
  • Suitable For
    Right Angle Grinder
  • Abrasive Material
    Aluminium Oxide
  • Compatible Materials
    Stainless Steel
    Aluminium
    Non-Ferrous Metals
  • Backing Material
    Fibre
  • Grit Grade
    Extra Coarse
  • Bore Type
    Round Hole
  • Bore Diameter
    22mm
  • Vacuum Hole Design
    No Hole
  • Diameter
    127mm
  • Colour
    Maroon
  • Bonding
    Resin
  • Series
    AL127
  • Grit
    24
  • Maximum Operating Speed
    10000rpm
  • Applications
    Cutting
    Heavy Duty Grinding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome