127 X 22mm General Purpose Aluminium Oxide Fibre Discs P80

Order Code: ZT3295657S

£0.36each Inc VAT (20%)
£432.00 minimum order value

Minimum order quantity: 1200.

Description

These York discs are suitable for use on steel, stainless steel, non ferrous metals and cast iron. The extensive grit range means you will find exactly the right product for every job. With these discs, even the most difficult surfaces can be worked and finished with ease.

Features and Benefits
• High speed penetration of tough and high tensile materials
• Long disc life with optimal flexibility ensure York sanding discs give first class performance every time
• Available in a range of sizes and specifications to suit your specific needs

Typical Applications
• Recommended for use with all portable grinders and sanders

See full description
Specifications for 127 X 22mm General Purpose Aluminium Oxide Fibre Discs P80
  • Bonding
    Resin
  • Bore Diameter
    22mm
  • Suitable For
    Right Angle Grinder
  • Diameter
    127mm
  • Applications
    Surface Preparation
    Stock Removal
  • Colour
    Maroon
  • Bore Type
    Round Hole
  • Grit Grade
    Coarse
  • Compatible Materials
    Stainless Steel
    Non-Ferrous Metals
    Aluminium
  • Backing Material
    Fibre
  • Maximum Operating Speed
    10000rpm
  • Grit
    80
  • Series
    AL127
  • Abrasive Material
    Aluminium Oxide
  • Vacuum Hole Design
    No Hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome