150mm A275 15 Hole P180 Velctro Backed Disc (Pack of 100)

Order Code: ZT4279318S

£42.99 Inc VAT (20%)


Description

The Norton Pro sanding discs offer a superior sanding experience with a fast, cool cut rate and no clogging. Their unique No-Fil coating prevents dust buildup, ensuring longer-lasting usage. Ideal for final dry sanding before spraying, they deliver outstanding results compared to competitors, with no risk of runs in fine grits.

Features and Benefits
• Heat treated aluminum oxide abrasive for faster cut rate and consistent scratch pattern
• Universally usable on various surfaces
• No-Fil® coating prevents premature clogging
• Flexible yet tear-resistant fiber-reinforced latex paper
• Achieves consistently good surface finish efficiently
• Versatile application across different surfaces
• Ensures longer-lasting disc usage
• Offers flexibility and durability for reliable performance

See full description
Specifications for 150mm A275 15 Hole P180 Velctro Backed Disc (Pack of 100)
  • Abrasive Material
    Disc Velcro
  • Diameter
    150mm
  • Grit
    180
  • Colour
    Brown
  • Model Number
    66254405546
  • Vacuum Hole Design
    14+1 Holes
  • Bond Type
    Disc Velcro
  • MFR Part No.
    66254405546
  • Disc Type
    Self-Adhesive
  • Series
    Norton Pro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome