1749 Siaral F Discs 125mm P400 (Pack of 100)

Order Code: ZT5358881S

£29.99 Inc VAT (20%)


Description

These 1749 siaral f siafast discs are the top choice for sanding MDF, HDF, and chipboard, offering superior surface preparation and finishing. With silicon carbide abrasive, these discs ensure precise and consistent results, delivering a smooth finish while offering an extended lifespan. Available in various grit sizes, they are ideal for keying, calibrating, and intermediate sanding, providing a perfect base for painting and varnishing. The FSC-certified, f-wt paper backing adds durability, while the closed coating and TopTec technology ensure a dust-free process with minimal build-up on surfaces and machinery. The discs are suitable for a range of materials, including solid wood, veneers, plastics, and more, ensuring versatility in multiple applications.

Features and Benefits
• Ideal for sanding and preparing MDF, HDF, and chipboard with excellent surface results
• Features silicon carbide abrasive for accurate, even sanding and a refined finish
• Comes in multiple grit sizes, making it suitable for tasks like keying and fine sanding
• TopTec technology and closed coating reduce dust accumulation on surfaces and equipment
• Compatible with a wide range of materials, offering broad application versatility

Notes
• Images are for illustration purposes only

See full description
Specifications for 1749 Siaral F Discs 125mm P400 (Pack of 100)
  • Grit
    400
  • Colour
    Black
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    F-WT Paper
  • Vacuum Hole Design
    No Hole
  • Diameter
    125mm
  • MFR Part No.
    2453.8834.0400.05
  • Series
    1749

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome