0
1
2

1913 Siawat Siafast Paper Disc No Centre Hole - Diameter 125MM - Grit 800 - Pack of 100

Order Code: ZT1063083S

£79.99each Inc VAT (20%)
£159.98 minimum order value

Minimum order quantity: 2.

Description

As a leading wet use abrasive, the 1913 siawat aluminium oxide series has been producing outstanding results for years thanks to such outstanding properties as high stock removal rates, optimal water resistance, long life and flexibility.

Specifications for 1913 Siawat Siafast Paper Disc No Centre Hole - Diameter 125MM - Grit 800 - Pack of 100
  • MFR Part No.
    5980.7971.0800
  • Application
    Manual Sanding
  • Type
    Coated Abrasives
  • Grit
    800
  • Diameter
    125mm
  • Series
    1913 siawat
  • Product Type
    Coated Abrasives
  • Hole pattern
    Without Holes
  • Colour on grit side
    Maroon-Brown
  • Colour on reverse side
    Yellow
  • Technology
    Siafast

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome