1919 Siawood + Discs 760mm P40 Centre Hole Red-Brown (Pack of 10)

Order Code: ZT5358878S

£99.99 Inc VAT (20%)


Description

The 1919 Siawood Discs set the standard for sanding wood and lacquer, serving as a versatile solution for the woodworking industry. Made with aluminum oxide, these premium discs deliver high stock removal rates while ensuring an excellent finish, meeting the stringent demands of professionals. Available in a variety of grit sizes, they cater to both coarse and fine sanding tasks on solid wood, veneers, and wood-based materials. The FSC-certified f-wt paper backing provides exceptional stability and rigidity, while the closed coating and resin over resin bonding minimise clogging and enhance durability, resulting in lower grinding costs and a longer lifespan.

Features and Benefits
• Crafted from aluminum oxide for optimal material removal and smooth results
• Offered in multiple grit sizes to accommodate different sanding needs
• Effective on solid wood, veneers, and various wood-based substrates
• Durable f-wt paper backing (FSC-certified) ensures high rigidity and strength
• Closed coating along with resin bonding minimises clogging issues
• Extended lifespan contributes to reduced sanding costs

Notes
• Images are for illustration purposes only

See full description
Specifications for 1919 Siawood + Discs 760mm P40 Centre Hole Red-Brown (Pack of 10)
  • Backing Material
    F-WT Paper
  • Diameter
    760mm
  • Colour
    Red-Brown
  • Vacuum Hole Design
    Centre Hole
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P40
  • Mounting Type
    Hook & Loop
  • Bond Type
    Resin Over Resin
  • MFR Part No.
    6210.0312.0040.02
  • Disc Type
    Coated
  • Series
    1919

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome