1950 Siaspeed Discs 150mm P50015-Hole Pink (Pack of 100)

Order Code: ZT5361629S

£40.99 Inc VAT (20%)


Description

The 1950 siaSpeed discs are engineered for high-speed, high-quality surface treatments, ideal for use on body filler, primer filler, lacquers, and paints. Featuring a mixed ceramic grit or semi-friable aluminium oxide / blue-fired material for enhanced performance, they deliver efficient stock removal in 40-80 grit sizes and minimise clogging in finer 220-600 grits. With a long lifespan and reduced abrasive consumption, they excel in applications like sanding coatings, removing surface imperfections, fine sanding of primer filler, and preparing surfaces for polishing. The discs feature an FSC-certified paper backing, electrostatic coating, and hook-and-loop attachment for quick changes. Suitable for a range of materials including plastics, acrylic glass, GRP, and various coatings, they provide versatile, professional-grade results.

Features and Benefits
• Designed for efficient, high-speed surface treatments on body filler, primer filler, lacquers, and paints
• Mixed ceramic grit provides enhanced performance and durability
• Lower abrasive consumption for long-lasting use and reduced need for frequent replacements
• Ideal for applications like sanding coatings, correcting imperfections, and prepping surfaces for polishing
• Features FSC-certified paper backing for an eco-friendly choice
• Electrostatic coating and hook-and-loop backing ensure quick and secure disc changes
• Compatible with various materials such as plastics, acrylic glass, GRP, and diverse coatings

See full description
Specifications for 1950 Siaspeed Discs 150mm P50015-Hole Pink (Pack of 100)
  • Bond Type
    Resin Over Resin
  • Backing Material
    Paper (FSC-certified)
  • Abrasive Material
    White aluminium oxide
  • Vacuum Hole Design
    15-Hole
  • Colour
    Pink
  • Diameter
    150mm
  • Grit
    P500
  • Mounting Type
    Hook & Loop
  • Disc Type
    Coated
  • MFR Part No.
    7546.2948.0500.01
  • Series
    1950

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome