1960 Siarexx Discs 225mm P15019-Hole Yellow (Pack of 25)

Order Code: ZT5363260S

£63.99 Inc VAT (20%)


Description

The 1960 siarexx discs are a versatile solution for sanding wood, lacquers, and paints, ideal for both manual and portable machine use. Constructed with durable aluminium oxide abrasive, they deliver efficient performance with low clogging, suitable for tasks such as sanding old varnish, smoothing rough wooden surfaces, and preparing surfaces for better paint adhesion. Available in a range of grit sizes, these discs offer options from rough sanding to fine finishing, ensuring smooth, consistent results. They feature a flexible c-wt and b-wt paper backing, making them effective on corners and edges, with an electrostatic open coating and stearate layer for reduced clogging. Compatible with materials like hardwood, softwood, UV lacquer, and plaster, they are ideal for professional refinishing projects.

Features and Benefits
• Versatile discs suitable for sanding wood, lacquers, and paints, ideal for manual and machine use
• Made with durable aluminium oxide abrasive, providing effective sanding and reduced clogging
• Available in multiple grit sizes for a range of sanding needs, from rough sanding to smooth finishing
• Flexible c-wt and b-wt paper backing, making it easier to sand corners and edges
• Features an electrostatic open coating and stearate layer, helping to minimise clogging
• Compatible with a variety of materials including hardwood, softwood, UV lacquer, and plaster
• Resin over resin bonding enhances the product's durability, ideal for demanding refinishing projects

Notes
• Image is for illustration purposes only

See full description
Specifications for 1960 Siarexx Discs 225mm P15019-Hole Yellow (Pack of 25)
  • Diameter
    225mm
  • Grit
    P150
  • Abrasive Material
    Aluminium Oxide
  • Vacuum Hole Design
    19 Hole
  • Colour
    Yellow
  • Bond Type
    Resin Over Resin
  • Series
    1960 Siarexx
  • MFR Part No.
    2234.7823.0150.01
  • Disc Type
    Sanding Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome